Shop All Paint Brushes
Arroworthy
Tradesman 2 in. Angle Paint Brush
Mfr # 6022 2
Zoro # G505297117
original price:
$10.15
4% off
new price: $9.69
/ea
Sold in multiples of 12 for $116.28
$116.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Product Information
- Brand Arroworthy
- MFR # 6022 2
- Zoro # G505297117
- UPC # 740962301189
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Description
The Arroworthy angled sash is equipped with a hardwood lacquered purple tip handle that assures a longer life. The tapered filament provides better flexibility while the form chisel allows better paint pick up and delivery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S14 Type, Plastic (26053)
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Fluorescent Red-Orange (266590)
- TITAN Airless Paint Sprayer, 45/64 HP (0580008)
- GRACO Pump Repair Kit (246341)
- ARROWORTHY PAINT BRUSH ANG POLY 3"" (6022 3)
- ARROWORTHY Paint-Mate 2 in. Flat Paint Brush (7030 2)
- ARROWORTHY Flat Sash Brush 2 In (6015-2)
- ARROWORTHY PAINT BRSH ANG POLY 2.5"" (6022 2-1/2)
- ARROWORTHY 2" Varnish Paint Brush, Chylyn/White Bristle, Wood Handle (9030 2)
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" (3520-0250)
- WEILER 2" Chip & Oil Brush, White Bristle, 1-1/2" Trim Length, Wood Handle (40068)
- Arroworthy Paint Brushes