Shop All Paint Brushes
Arroworthy
PAINT BRSH OLYMPIAN 5""
Mfr # 1095 5
Zoro # G100536284
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 5"
Product Information
- Brand Arroworthy
- MFR # 1095 5
- Zoro # G100536284
- UPC # 740962302513
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 5" |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 2" Paint Brush Multipack Paint Brush, 24 PK (PB2)
- BINKS Hose Set, Fluid Air, 25 ft. (6-438)
- SEAL-ONCE Natural Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3111)
- LEAKTITE White 2 gal Paint Pail (002G01WH200)
- ARROWORTHY PAINT BRSH ANG POLY 2.5"" (6022 2-1/2)
- ARROWORTHY PAINT BRSH OLYMPIAN 3"" (1095 3)
- ARROWORTHY PAINT BRUSH ANG POLY 3"" (6022 3)
- ARROWORTHY STAIN BRUSH POLY 4""W (4090-0400)
- ARROWORTHY Tradesman 2 in. Angle Paint Brush (6022 2)
- ARROWORTHY PAINT BRSH RMBRNT 2-1/2"" (6420 2-1/2)
- PREMIER 3" Angle Sash Paint Brush, Polyester Bristle, Hardwood Handle (17293)
- Arroworthy Paint Brushes