Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 9/16" Nap, European Woven Fabric
Mfr # 9MFR4
Zoro # G3880866
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Paint Type All Paints
- Cover Material European Woven Fabric
- Length 9 in
- Nap 9/16"
Product Information
- Brand Arroworthy
- MFR # 9MFR4
- Zoro # G3880866
- UPC # 740963110940
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Paint Type | All Paints |
Cover Material | European Woven Fabric |
Nap | 9/16" |
Description
A special blend of high capacity non-shedding european woven fabric good for all paints and stains especially new low VOC coatings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Paint Roller Cover, 3/8" Nap, Acrylic (422W55)
- RUST-OLEUM Spray Paint, Magenta, 12 Oz (334087)
- RUST-OLEUM Epoxy Activator/Finish Kit, Clear, Gloss (248284)
- RUST-OLEUM 11 oz. High Performance Matte Black Wheel Spray Paint (248928)
- ARROWORTHY Pro-Line Woven 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-WL3T/P)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, Woven Synthetic Fabric (18FGL3)
- ARROWORTHY Barracuda 4 in. W Jumbo Mini Paint Roller Frame Threaded End (RF 810-11 JB)
- ARROWORTHY 14 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (14MFR4)
- ARROWORTHY 7 in Paint Roller Cover, 1/4" Nap, European Woven Fabric (7MFR2)
- RICHARD 3" Paint Roller Cover, 1/4" Nap, Woven Fabric (94008)
- Arroworthy Paint Rollers and Frames