Shop All Paint Roller Covers
Arroworthy
9 in Paint Roller Cover, 3/4" Nap, European Woven Fabric
Mfr # 9MFR6
Zoro # G3881222
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Nap 3/4"
- Paint Type All Paints and Stains
- Cover Material European Woven Fabric
- Length 9 in
Product Information
- Brand Arroworthy
- MFR # 9MFR6
- Zoro # G3881222
- UPC # 740963112241
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Paint Type | All Paints and Stains |
Cover Material | European Woven Fabric |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Mgp 10-In-1 Pnt-Too W/ Scrw 06920 (6920)
- OSBORN 2" Wall Paint Brush, Polyester Bristle, Plastic Handle (0008613000)
- WOOSTER 1" Artist Paint Brush, Camel Hair Bristle, Wood Handle (F1626-1)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, Leather Brown, 1 gal (242250)
- ARROWORTHY Pro-Line Dralon 9 in. W X 1/4 in. Paint Roller Cover (9FGL2)
- ARROWORTHY ROLLER CVR 3/8X6.5"" 10PK (6.5-MFR3CK)
- ARROWORTHY ProLine Glossdel Woven 4 in. W X 3/8 in. Paint Roller Cover , 2PK (4-GL3T/P)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, Woven Synthetic Fabric (18FGL3)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- PURDY Purdy 140626052 6.5 x 0.38 in. Ultra Finish Jumbo Mini Roller Cover - 2 Pack (178439)
- Arroworthy Paint Roller Covers