Shop All Paint Brushes
Arroworthy
4" Paint Brush, Polyester Bristle, Wood Handle
Mfr # 7095 4
Zoro # G3243358
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Bristle Material Synthetic
- Bristle Material Polyester
- Basic Handle Material Wood
- Handle Material Wood
- Brush Handle Style Tapered
Product Information
- Brand Arroworthy
- MFR # 7095 4
- Zoro # G3243358
- UPC # 740962302537
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Basic Bristle Material | Synthetic |
Bristle Material | Polyester |
Basic Handle Material | Wood |
Handle Material | Wood |
Brush Handle Style | Tapered |
Basic Coating Type | Latex & Oil Based Paints & Stains |
Description
The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments the brush has maximum paint pick up whilst not compromising the finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Qt Colonial Maple Gel Stain Oil-Based Heavy Bodied Stain (CMQ)
- SPRAYWAY 20 oz. Black Black Rubberized Undercoating (SW735)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Woven Fabric (R576)
- NEWSTRIPE Roller Line Striper, Pavement, 1 gal. (10003856)
- ARROWORTHY PAINT BRSH OLYMPIAN 5"" (1095 5)
- ARROWORTHY Tradesman 1-1/2 in. Angle Paint Brush (6022 1-1/2)
- ARROWORTHY PAINT BRSH OLYMPIAN 6"" (1095 6)
- ARROWORTHY PAINT BRSH AS POLY 2"" (7020 2)
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" (3520-0250)
- ARROWORTHY Paint-Mate 2 in. Flat Paint Brush (7030 2)
- PREMIER 2" Semi-Oval Flat Sash Paint Brush, Polyester Bristle, Wood Handle, 6 PK (AG10056)
- Arroworthy Paint Brushes