Shop All Paint Roller Covers
Arroworthy
4 in Paint Roller Cover, 3/8" Nap, Dralon
Mfr # 4FGL3
Zoro # G3882546
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 7"
- Length 4 in
- Paint Type All Paints
- Nap 3/8"
- Cover Material Dralon
Product Information
- Brand Arroworthy
- MFR # 4FGL3
- Zoro # G3882546
- UPC # 740963100705
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 7" |
Length | 4 in |
Details
Item | Paint Roller Cover |
Paint Type | All Paints |
Nap | 3/8" |
Cover Material | Dralon |
Surfaces | Semi-Smooth, Semi-Coarse |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUMOND Peel Away™ Laminated Paper, 13" x 300' Roll (1324)
- MODERN MASTERS Metallic Paint, WaterBase, Shimmering Sky, 6 oz (ME514)
- ZINSSER 1 Gal Clear Gardz Water-Based Problem Surface Sealer (02301)
- SHUR-LINE Paint Edger Refill, White, 6" L, PK2 (2001044)
- ARROWORTHY ROLLER CVR 3/8X4"" 10PK (4-MFR3CK)
- ARROWORTHY 14 in Paint Roller Cover, 9/16" Nap, European Woven Fabric (14MFR4)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY 14 in Paint Roller Cover, 3/4" Nap, Microfiber (14MFR6)
- ARROWORTHY 18 in Paint Roller Cover, 3/8" Nap, European Woven Fabric (18MFR3)
- ARROWORTHY Microfiber 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-MFR3T/P)
- HANDY ROLLER CUP LINERS 4PK (1620-6)
- Arroworthy Paint Roller Covers