Shop All Paint Brushes
Arroworthy
2-1/2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle
Mfr # 5035 2-1/2
Zoro # G3244520
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Flat Sash
- Basic Bristle Material Natural
- Bristle Material 100% White China
- Basic Handle Material Wood
- Handle Material Wood
Product Information
- Brand Arroworthy
- MFR # 5035 2-1/2
- Zoro # G3244520
- UPC # 740962301776
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Details
Item | Paint Brush |
Brush Style | Flat Sash |
Basic Bristle Material | Natural |
Bristle Material | 100% White China |
Basic Handle Material | Wood |
Handle Material | Wood |
Basic Coating Type | Oil Based |
Description
The entire Finultra range boasts strong tapered nylon and polyester filaments. It's these features that make the range extremely resilient resulting in longer usage. Due to it's extra long filaments the brush has maximum paint pick up whilst not compromising the finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Gal Clear Gardz Water-Based Problem Surface Sealer (02301)
- TITAN SPRAY GUN HVLP 3 PC KIT DUAL SET UP (TL19100)
- VALSPAR 1 Qt I-Brown Oxide Novocolor II Universal Colorant (8897N)
- ZINSSER Spray Primer, Be 1-2-3 Turbo Gray, Flat Finish, 26 oz. (343748)
- ARROWORTHY 3" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 3)
- ARROWORTHY 2" Flat Sash Paint Brush, 100% White China Bristle, Wood Handle (5035 2)
- ARROWORTHY Flat Sash Brush 2 In (6015-2)
- ARROWORTHY PAINT BRHS FINULTRA 2.5"" (3520-0250)
- ARROWORTHY PAINT BRSH RMBRNT 2-1/2"" (6420 2-1/2)
- ARROWORTHY 4" Paint Brush, Polyester Bristle, Wood Handle (7095 4)
- WOOSTER 266890 15 in Gold Edge Thin Angle Brush 6PK (071497184368)
- Arroworthy Paint Brushes