Shop All Paint Roller Covers
Arroworthy
14 in Paint Roller Cover, 3/4" Nap, Microfiber
Mfr # 14MFR6
Zoro # G3882598
original price:
$13.49
5% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 14"
- Cover Material Microfiber
- Paint Type Paints and Stains
- Length 14 in
- Nap 3/4"
Product Information
- Brand Arroworthy
- MFR # 14MFR6
- Zoro # G3882598
- UPC # 740963011223
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 14" |
Length | 14 in |
Details
Item | Paint Roller Cover |
Cover Material | Microfiber |
Paint Type | Paints and Stains |
Nap | 3/4" |
Description
ArroWorthy has been in business since 1962. Although a more diverse and larger company than it once was the company’s emphasis is still placed on three important principles. The very same principles on which the company was founded.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON PAINT Tree Marking Paint, 1 qt., Yellow, Water -Based (25 05 QT YELLOW)
- VARATHANE Ultimate Semi-Gloss Crystal Clear Water-Based Polyurethane Spray 11.25 oz (200181)
- RUST-OLEUM Roof Coating and Waterproofer, 0.9 gal (301909)
- RUST-OLEUM Spray Paint, Galvanized Zinc, Flat, 14 oz (1685830)
- ARROWORTHY Barracuda Microfiber 4 in. W X 1/4 in. Jumbo Paint Roller Cover , 2PK (4-MFR2JCT P)
- ARROWORTHY Microfiber 0.56 x 4 in. Paint Roller Cover; Blue & White - 10 Per Pack (1895671)
- ARROWORTHY 18 in Paint Roller Cover, 1/4" Nap, Microfiber (18MFR2)
- ARROWORTHY Pro-Line Woven 4 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (4-WL3T/P)
- ARROWORTHY Pro-Line Dralon 3 in. W X 3/8 in. Paint Roller Cover (3FGL3)
- ARROWORTHY 9 in Paint Roller Cover, 3/8" Nap, Polyester (9P3)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 1/2" Nap, Knit Fabric, 10 PK (RR540)
- Arroworthy Paint Rollers and Frames