Shop All Sheds & Outdoor Storage
Arrow Storage Products
Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite
Mfr # FKPS01
Zoro # G404860535
original price:
$68.25
29% off
new price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Galvanized
- Includes Floor Frame, instructions
- Outside Length 6 ft.
- Overall Width 2 ft.
Product Information
- Brand Arrow Storage Products
- MFR # FKPS01
- Zoro # G404860535
- UPC # 26862122384
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Length | 6 ft. |
Overall Width | 2 ft. |
Overall Height | ft. |
Depth | 71.192 |
Details
Material | Steel |
Color | Galvanized |
Includes | Floor Frame, instructions |
For Use With | Sheds and Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYERS PLUS 1 gal. Acid Compression Sprayer, 51" Hose Length (CS-10ACID)
- AFTERMARKET 12x165 975x165 Rim Fits Bobcat Skid Steer Wheel A300 S740 S750 S770 A770 S850 (7225127)
- GARANT 18 Poly Combo Shovel (NPM18KD)
- JED POOL TOOLS Large Scoop Thermometer (20-208)
- ARROW STORAGE PRODUCTS 66.3 cu. ft. Steel Charcoal (STB63CC)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Grey (EP64CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Anthracite (EG1414AN)
- ARROW STORAGE PRODUCTS 310 cu. ft. Steel Silver (EG86AB)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Sage Green (SCG1012SG)
- ARROW STORAGE PRODUCTS Shed, Eggshell, Assembled (YS410-A)
- Arrow Storage Products Sheds & Outdoor Storage