Arrow Storage Products
Shed, Eggshell, Unassembled (Discontinued)
Mfr # CHD1015-A
Zoro # G502195485
This product has been discontinued.
Product Information
- Brand Arrow Storage Products
- MFR # CHD1015-A
- Zoro # G502195485
- UPC # 026862107886
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Interior Height | 91 1/4 in |
Interior Depth | 181 in |
Interior Width | 118 1/4 in |
Nominal Exterior Height | 92.5 in |
Nominal Exterior Depth | 186.3 in |
Nominal Exterior Width | 123.3 in |
Inside WxDxH | 118 1/4 in x 181 in x 91 1/4 in |
Door Opening HxW | 73 in x 98 in |
Overall Exterior WxDxH | 123.3 in x 186.3 in x 92.5 in |
Inside Length | 118 1/4 in |
Details
Color | Eggshell |
Item | Shed |
Assembled | Unassembled |
Storage Capacity | 1,021.9 cu ft |
Wall Material | Steel |
Roof Design | Slope |
Roof Material | Steel |
Lockable | Yes |
Method of Construction | Bolted |
Resistance Properties | Corrosion Resistant, UV Resistant |
Product Type | Commander(TM) Series Storage Building |
Handle Type | L-Handle |
Number of Shelves | 3 |
Includes Lock | Yes |
Description
Commander(TM) Series Storage Building, Eggshell, Door Opening Height 73 in, Door Opening Width 98 in, Nominal Exterior Depth 186.3 in, Nominal Exterior Width 123.3 in, Nominal Exterior Height 92.5 in, Wall Material Steel, Roof Material Steel, Storage Capacity 1,021.9 cu ft, Includes Lock Yes, Assembled Unassembled, Interior Depth 181 in, Lockable Yes, Interior Height 91 1/4 in, Interior Width 118 1/4 in, Hinged, Number of Shelves 3, Roof Design Slope, Handle Type L-Handle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.