Arrow Storage Products

Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 10'x24'x7', Charcoal


product price: $3,155.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Color Charcoal
See all product information

Product Information

Details

Color Charcoal

Description

The all-steel Arrow Carport with Enclosure is a convenient, versatile, and practical all-weather shade and shelter solution that can be used anywhere you need protection from the elements. Each Arrow Carport is snow-load rated and designed to take on tough weather conditions. Get one to keep your everyday ride shielded from the weather or to keep your patio or party area shaded.


  • •Featuring a 2 in. square tube powder-coated steel frame, which provides stability and strength to the unit
  • •Built for easier, faster assembly: its unique design features a slip-fit frame connection with pilot holes and self-drilling screws for assembly that's faster, more convenient right out of the box
  • •Rounded roof eaves and 12 in. overhang at the roof gables offer additional protection from the elements
  • •A heavy-duty 29-gauge galvanized steel sidewall matches the roof and can be attached to the Carport to provide extra protection from the elements
  • •The roof and sidewall panel come in an attractive Charcoal finish
  • •Manufactured in the United States using globally-sourced materials
  • •Comes with a 10-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.