Shop All Storage Building Hardware
Arrow Storage Products
Floor Kit
Mfr # FDN1014
Zoro # G302590633
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Assembly Hardware
- Color Gray
- Material Steel
- Compatible Manufacturer Model Number 10x12 Arrow Shed, 10x13 Arrow Shed, 10x14 Arrow Shed
- Method of Construction Bolted
Product Information
- Brand Arrow Storage Products
- MFR # FDN1014
- Zoro # G302590633
- UPC # 026862107008
- Country of Origin United States
- Category Storage Building Hardware
Details
Item | Floor Kit |
Includes | Assembly Hardware |
Color | Gray |
Material | Steel |
Compatible Manufacturer Model Number | 10x12 Arrow Shed, 10x13 Arrow Shed, 10x14 Arrow Shed |
Method of Construction | Bolted |
Product Type | Base Kits for Arrow Sheds |
Description
Base Kits for Arrow Sheds, Overall Depth 142 3/8 in, Overall Height 2 in, Overall Width 120 1/8 in, Steel, Finish Hot Dipped Galvanized, (10) 32 in Cross Channel, (12) 82 in Side Channel, (2) 19 3/16 in Cross Channel, (4) 62 in Front and Rear Channel, (4) Corner Angle, (6) 21 7/16 in Cross Channel, Gray, Compatible Manufacturer Model Number 10x12 Arrow Shed, 10x13 Arrow Shed, 10x14 Arrow Shed, Function Floor Levelling, Method of Construction Bolted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND hook and loop Large Foam Workbench Mounting Tape 60 in. L 1 pk, 3PK (VEL-30827-USA)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (RXHS-482484MED GR)
- NATIONAL HARDWARE POLE SOCKT WOOD1-3/8"" (N269-068)
- TRESTON Dividers for L-01 Treston Cabinets, PK10 (V-01)
- ARROW STORAGE PRODUCTS Door Kit (DK100-A)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- ORGANIZED LIVING CORNER BRACKET 2PK WHT (1464-6675-11)
- SLANT-FIN CORP Slant/Fin® 90 Degree Inside Corner 30 Series 101-410 (101-410)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- VELOX Machine Guard Line Post, 6ft, Polyurethane (XG5506)
- Arrow Storage Products Storage Building Hardware