Shop All Sheds & Outdoor Storage
Arrow Storage Products
Floor Frame Kit for Classic Shed 12x12 ft.
Mfr # FKCS06
Zoro # G604860526
original price:
$144.99
5% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With Garage & Shed Accessories
- Depth 132.26
- Overall Width 12 ft.
Product Information
- Brand Arrow Storage Products
- MFR # FKCS06
- Zoro # G604860526
- UPC # 26862115591
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 132.26 |
Overall Width | 12 ft. |
Outside Length | 11 ft. |
Overall Height | ft. |
Details
Material | Steel |
Color | Silver |
For Use With | Garage & Shed Accessories |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a pitched roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Ecosmart 33129 Organic Mosquito Fogger 14-Ounce (SPK-1652684)
- OREGON Wheel, 8X1.75. PLASTIC DESIGN. RUBBER TIRE. MAG STYLE DESIGN (72-033)
- SONGBIRD ESSENTIALS 17 Inch Green Spiral Finch Tube Feeder (SEBQSBF2G)
- SSN Game Base Cart (1378676)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Blue Grey (CLG1012BG)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Grey (SCP84CC)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Silver (EP64AB)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x12, Blue Grey (EG1012BG)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Blue Grey (CLG86BG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84BG)
- DURAMAX 8x8 DuraMate Shed w/foundation (00384)
- Arrow Storage Products Sheds & Outdoor Storage