Shop All Sheds & Outdoor Storage
Arrow Storage Products
Elite Steel Storage Shed, 14x12, Anthracite
Mfr # EG1412AN
Zoro # G307461341
Item requires special delivery charges. A $435.00 per item surcharge will be applied.
$2,111.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Anthracite
- Outside Height 94.4
- Outside Width 170.9
- Includes Roof, Walls, Doors, Framework, Hardware, Instructions
Product Information
- Brand Arrow Storage Products
- MFR # EG1412AN
- Zoro # G307461341
- UPC # 26862122797
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 94.4 |
Outside Width | 170.9 |
Inside Depth | 168.7 |
Size | 14 x 12 x 8 ft |
Outside Length | 144.7 |
Details
Material | Steel |
Color | Anthracite |
Includes | Roof, Walls, Doors, Framework, Hardware, Instructions |
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard Made from Galvalume steel with a highly anticorrosive aluminum and zinc plating, this steel shed is built to last The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall All hardware is included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH STATES INDUSTRIES Green Barn Bird Feeder (9096)
- STEINER Neutral Density Filter, for Ill Laser (9139)
- INTRADIN HK CO., LIMITED Mm 3/8"Imx1/4"M Coupler (1204S277)
- GOPHERTOX Bonide Toxic Bait Granules For Gophers and Moles 1 lb (695)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66BG)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Blue Grey (CLP84BG)
- ARROW STORAGE PRODUCTS 6x4 Classic Steel Storage Shed, Sage Green (CLP64SG)
- ARROW STORAGE PRODUCTS 10x4 Classic Steel Storage Shed, Flute Grey (CLP104FG)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Flute Grey (SCG1012FG)
- ARROW STORAGE PRODUCTS 10x8 Classic Steel Storage Shed, Blue Grey (CLG108BG)
- UNIFLAME Uniflame W-1035 BLACK WROUGHT IRON LOG RACK WITH SCROLLS (W-1035)
- Arrow Storage Products Sheds & Outdoor Storage