Shop All Sheds & Outdoor Storage
Arrow Storage Products
Elite Steel Storage Shed, 12x16, Anthracite
Mfr # EG1216AN
Zoro # G307058077
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$2,828.99
Free 30-Day Returns
Product Information
- Brand Arrow Storage Products
- MFR # EG1216AN
- Zoro # G307058077
- Country of Origin United States
- Category Sheds & Outdoor Storage
Description
The Arrow Elite series storage shed has an attractive squared wall design and textured wrinkle paint in an anthracite finish, making it a welcome fixture in any backyard, garden or outdoor setting Made from PermaPlate, a US Galvalume steel with an aluminum and zinc plating which is highly anticorrosive, this steel shed is built to last The Elite series sheds also feature a tall 72 in wall height for added headroom, plus extra walk around space The rigid reinforced swing open doors with brushed nickel key lock handle allows for easy access to the interior, while allowing storage against the front wall In addition, gable vents provide increased air flow to the shed's interior All hardware is included for assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spray Nozzle, Size 7 to 7.5,3625 psi (ALTPR25-70)
- MTD Grassbag Asm-21 B (664P05321A)
- STRUCTRON 24-tine Leaf Rake with 54"L Fiberglass Handle (40928)
- CHAPIN 1 gal. Clean N Seal Deck Sprayer, Polyethylene Tank, Fan Spray Pattern, 34" Hose Length (25012)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ARROW STORAGE PRODUCTS 170 cu. ft. Steel Grey (SCP84CC)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Flute Grey (CLG88FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Blue Grey (EG1216BG)
- ARROW STORAGE PRODUCTS Shed, Eggshell, Assembled (YS410-A)
- ARROW STORAGE PRODUCTS 868 cu. ft. Steel Grey (SCG1014FG)
- EXTREME MAX Extreme Max 5001.5016 Snowmobile Storage Stand (5001.5016)
- Arrow Storage Products Sheds & Outdoor Storage