Shop All Canopies & Shelters
Arrow Storage Products
Carport 20 ft. x 24 ft. x 9 ft. Charcoal
Mfr # CPHC202409
Zoro # G504860480
product price: $2,819.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,819.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Steel
- Capacity 4975 cu. ft.
- Includes Roof Panels, Frame, Anchors, Hardware, Instructions
- Overall Length 24 ft.
Product Information
- Brand Arrow Storage Products
- MFR # CPHC202409
- Zoro # G504860480
- UPC # 26862116611
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Length | 24 ft. |
Overall Height | 12 ft. |
Overall Depth | 290.75 |
Overall Width | 20 ft. |
Details
Color | Charcoal |
Material | Steel |
Capacity | 4975 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
The Smart Cot XL is easy to set up and fold with its patented tension bar stability system – just push down the levers to lock and pull up to unlock. This cot is higher in the middle for better support and comfort. The innovative design eliminates the need for end bars, providing more ankle and head comfort. Features dark gray powder-coated steel legs and frame with a non-textured polyester fabric bed. All Rio Gear Smart Cots come with our patented smart technology that easily sets up in 30 seconds.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Holster for M12 Brushless Pruning Shears (49-17-2765)
- ZORO SELECT Outdoor Umbrella Base, Round, Green (4HUW7)
- PRIME In Wall Sprng Wnd Timer (TNIW060-RC)
- ZIPPO Replacement Wick, 4", for use in all Windproof Lighters (1WK)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 12'x29'x9', Charcoal (CPHC122909ECL2)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 20 ft. x 9 ft. Charcoal (CPHC102009)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x31, Flute Grey and Anthracite (BGR1431FG)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 24 ft. x 9 ft. Eggshell (CPH122409)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 10'x29'x9', Charcoal (CPHC102909ECL1)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 29 ft. x 9 ft. Eggshell (CPH102909)
- XPOSE SAFETY Sun Shade Sail 8' x 12' - Tan Rectangle (SHSTAN-812-X)
- Arrow Storage Products Canopies & Shelters