Shop All Canopies & Shelters
Arrow Storage Products
Carport 20 ft. x 20 ft. x 9 ft. Charcoal
Mfr # CPHC202009
Zoro # G504860411
product price: $2,377.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,377.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Steel
- Capacity 4055 cu. ft.
- Overall Height 12 ft.
- Overall Width 20 ft.
Product Information
- Brand Arrow Storage Products
- MFR # CPHC202009
- Zoro # G504860411
- UPC # 26862116604
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 12 ft. |
Overall Width | 20 ft. |
Overall Length | 20 ft. |
Overall Depth | 237 |
Details
Color | Charcoal |
Material | Steel |
Capacity | 4055 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
The Everest Garage Series is a stylish, premium garage from SOJAG. The Everest is made strong and is made with tough Galvalume steel that's aluminum, zinc and silicone plated for exceptional corrosion resistance. The unit features a wind and snow load rating, a stylish premium paint textured finish, and is expandable up to 100 feet long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROVIZOR PRODUCTS Optivizor Regular Snout XL100+ (1926-XL)
- LIPPERT AWNING RAIL, 8' BLACK (716823)
- CAFRAMO Replacement Blade f/Ultimate 747/757 - White (74701WBG)
- AFTERMARKET PULL START STARTER RECOIL Fits Honda GX240 GX270 8 9HP GENERATOR 28400-ZE2-W01ZA (ELS60-0463)
- ARROW STORAGE PRODUCTS Arrow Garage, 14x21, Flute Grey and Anthracite (BGR1421FG)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 20 ft. x 9 ft. Charcoal (CPHC122009)
- ARROW STORAGE PRODUCTS Metal Canopy 12x6x7 ft. Eggshell (CPH120607DS)
- ARROW STORAGE PRODUCTS Carport, 12 ft. x 29 ft. x 9 ft. Charcoal (CPHC122909)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x20'x9', Charcoal (CPHC122009ECL1)
- QUANTUM EMS Isolation/Containment Chamber, 80" L (Q-CONT)
- Arrow Storage Products Canopies & Shelters