Shop All Canopies & Shelters
Arrow Storage Products
Carport, 10 ft. x 24 ft. x 9 ft. Charcoal
Mfr # CPHC102409
Zoro # G504860633
product price: $1,609.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Steel
- Capacity 2244 cu. ft.
- Overall Height 10 ft.
- Overall Depth 290.75
Product Information
- Brand Arrow Storage Products
- MFR # CPHC102409
- Zoro # G504860633
- UPC # 26862116239
- Country of Origin China
- Category Canopies & Shelters
Dimensions
Overall Height | 10 ft. |
Overall Depth | 290.75 |
Overall Width | 10 ft. |
Overall Length | 24 ft. |
Details
Color | Charcoal |
Material | Steel |
Capacity | 2244 cu. ft. |
Includes | Roof Panels, Frame, Anchors, Hardware, Instructions |
Description
A sloped roof and lean-to design allow you to abut this Arrow Yardsaver storage shed against another structure for maximum space efficiency. The double-door entryway can be assembled on either end to suit your storage needs. Safeguard and store bikes, patio furniture, grills, tools, lawn and garden supplies, pool accessories, trash cans, and more. This floorless storage building is constructed with galvanized steel and rises 82 in. at its highest point for plenty of headroom for maneuverability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Blocks, Bromethalin, 4.5 lb. (750)
- BRIGGS & STRATTON Pulley, Idler (1721133SM)
- VILLACERA 9-Foot Outdoor Patio Umbrella, Gray (83-OUT5446)
- HONDA Air Cleaner (17211-ZL8-023)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x20x14, Eggshell (CPH142014)
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 24 ft. x 9 ft. Eggshell (CPH102409)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 1-Sided Enclosure, Compact Car Metal Carport Kit, 12'x24'x7', Charcoal (CPHC122407ECL1)
- ARROW STORAGE PRODUCTS Arrow Carport, 14x20x14, Charcoal (CPHC142014)
- ARROW STORAGE PRODUCTS Galvanized Steel Carport, W/ 2-Sided Enclosure, Compact Car Metal Carport Kit, 20'x24'x9', Charcoal (CPHC202409ECL2)
- ARROW STORAGE PRODUCTS Arrow Garage, 12x17, Flute Grey and Anthracite (BGR1217FG)
- E-Z UP Vista Shelter, 12' W x 12' L, White Steel Frame, Steel Gray Top (VS3WH12SG)
- Arrow Storage Products Canopies & Shelters