Shop All Sheds & Outdoor Storage
Arrow Storage Products
66.3 cu. ft. Steel Charcoal
Mfr # STB63CC
Zoro # G504860459
product price: $240.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$240.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 66.3 cu. ft.
- Color Charcoal
- Includes Frame, Walls, Roof, Doors, Hardware
- Depth 39.25
Product Information
- Brand Arrow Storage Products
- MFR # STB63CC
- Zoro # G504860459
- UPC # 26862113733
- Country of Origin China
- Category Sheds & Outdoor Storage
Dimensions
Depth | 39.25 |
Overall Width | 6 ft. |
Overall Height | 4 ft. |
Outside Length | 3 ft. |
Details
Material | Steel |
Capacity | 66.3 cu. ft. |
Color | Charcoal |
Includes | Frame, Walls, Roof, Doors, Hardware |
For Use With | Sheds & Storage Buildings |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Housin (951-10876)
- DB ELECTRICAL New Friction Disc Hydraulic Lift For Ford/New Holland - C5NN518B (1101-1162)
- OREGON Mower Blade (198-049)
- IK SPRAYERS IK Pro Safety Valve (82671806)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLG1014FG)
- ARROW STORAGE PRODUCTS 4 x 7 ft Steel Storage Shed Pent Roof Eggshell (YS47-A)
- ARROW STORAGE PRODUCTS 293 cu. ft. Steel Grey (SCG86CC)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x14, Anthracite (EG1014AN)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLG67CC)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x12, Blue Grey (EG1012BG)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLP64FG)
- Arrow Storage Products Sheds & Outdoor Storage