Shop All Sheds & Outdoor Storage
Arrow Storage Products
241 cu. ft. Steel Grey
Mfr # SCG67FG
Zoro # G604860632
product price: $479.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 241 cu. ft.
- Color Grey
- Includes Wall panels, roof panels, door components, internal frame work, and hardware
- Overall Height 7 ft.
Product Information
- Brand Arrow Storage Products
- MFR # SCG67FG
- Zoro # G604860632
- UPC # 26862114792
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Height | 7 ft. |
Depth | 83.5 |
Overall Width | 6 ft. |
Outside Length | 7 ft. |
Details
Material | Steel |
Capacity | 241 cu. ft. |
Color | Grey |
Includes | Wall panels, roof panels, door components, internal frame work, and hardware |
For Use With | Sheds & Storage Buildings |
Description
The improved, redesigned ShelterTube garage and storage shelter is an excellent option for anyone needing year-round protection for their vehicle, boat, and more. It is built strong with an industrial-strength steel frame and a 9 oz. waterproof rugged fabric cover. This ShelterLogic garage is wind and snow-load rated and can take on tough weather when it is properly anchored and with adequate snow removal. In addition, the ShelterTube is customizable and can be ordered up to 100 ft. long. and up to 20 ft. wide.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Capscrew, Hex - 7/16-14 x 1-3/4 (703171)
- MTD Handle Asm-Drive (631-05136B)
- BREAKTHROUGH CLEAN TECHNOLOGIES Cotton Patches, 3 in. Square, 12 & 16-Gauge, 300-Pack w/ Plastic Tray (BT-CP-S-3-300)
- BIRD-B-GONE SCARE EYE DIVERTERS 5PK (MMSED-5)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Charcoal (CLP84CC)
- ARROW STORAGE PRODUCTS 241 cu. ft. Steel Grey (SCG67CC)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x12, Cool Grey (EG1212CG)
- ARROW STORAGE PRODUCTS 107 cu ft Galvanized Steel Patio Storage Shed, Flute Grey and Anthracite (PS63)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x16, Blue Grey (EG1416BG)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- Arrow Storage Products Sheds & Outdoor Storage