Shop All Sheds & Outdoor Storage
Arrow Storage Products
216 cu. ft. Steel Grey
Mfr # EG66CG
Zoro # G704860402
product price: $639.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$639.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 216 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- Depth 72.7
Product Information
- Brand Arrow Storage Products
- MFR # EG66CG
- Zoro # G704860402
- UPC # 26862113856
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Depth | 72.7 |
Outside Length | 6 ft. |
Overall Width | 6 ft. |
Overall Height | 7 ft. |
Details
Material | Steel |
Capacity | 216 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP Expandable Hose Hider, Expandable Hose Storage Pot, Rustic Terracotta (1580-1)
- DUKE TRAPS Trap Game Coil Spring 1-1/2Lb (0470)
- XPOWER 1/3 HP, 2000 CFM, 3.8 Amps, 3 Speed Mutli-Cage Dryer with Multi Cage Drying Kit (X-430TF+MDK)
- COAST OF MAINE 1cf Castine Soil (CA1000)
- ARROW STORAGE PRODUCTS 212 cu. ft. Steel Green (SCP104SG)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Blue Grey (CLP84BG)
- ARROW STORAGE PRODUCTS 173 cu. ft. Steel Grey (EP84AN)
- ARROW STORAGE PRODUCTS 8x8 Classic Steel Storage Shed, Flute Grey (CLG88FG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 10x12, Anthracite (EG1012AN)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- VESTIL STORAGE BUILDING 6'X6' WIDE DOOR (STOR-66-G-W-1RH-WD)
- Arrow Storage Products Sheds & Outdoor Storage