Shop All Sheds & Outdoor Storage
Arrow Storage Products
216 cu. ft. Steel Grey
Mfr # EG66AN
Zoro # G604860571
original price:
$703.99
6% off
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$660.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 216 cu. ft.
- Color Grey
- Includes Walls, roof, doors, frame work, hardware, instructions
- Outside Length 6 ft.
Product Information
- Brand Arrow Storage Products
- MFR # EG66AN
- Zoro # G604860571
- UPC # 26862113757
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Length | 6 ft. |
Overall Height | 7 ft. |
Overall Width | 6 ft. |
Depth | 72.7 |
Details
Material | Steel |
Capacity | 216 cu. ft. |
Color | Grey |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds & Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 15079714 Front Windshield Glass For Volvo Industrial L350 G Series (CAH40-0093)
- BLACK & DECKER 20V MAX* Lithium EASYFEED(TM) String Trimmer/Edger (LSTE523)
- JED Floating Pool Chlorinator 4 lb (10-447)
- BRIGGS & STRATTON Pulley, Idler - 3.12 OD (1728000SM)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Grey (EP104CG)
- ARROW STORAGE PRODUCTS 10x4 Classic Steel Storage Shed, Charcoal (CLP104CC)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Charcoal (CLG1012CC)
- ARROW STORAGE PRODUCTS 217 cu. ft. Steel Silver (EP104AB)
- ARROW STORAGE PRODUCTS 216 cu. ft. Steel Grey (EG66CG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x12, Cool Grey (EG1212CG)
- DURAMAX Gable Roof Building 19x10 (30962)
- Arrow Storage Products Sheds & Outdoor Storage