Shop All Sheds & Outdoor Storage
Arrow Storage Products
173 cu. ft. Steel Silver
Mfr # EP84AB
Zoro # G404860412
product price: $679.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$679.99
Free 30-Day Returns
Key Features
- Material Steel
- Capacity 173 cu. ft.
- Color Silver
- Includes Walls, roof, doors, frame work, hardware, instructions
- Overall Width 8 ft.
Product Information
- Brand Arrow Storage Products
- MFR # EP84AB
- Zoro # G404860412
- UPC # 26862115508
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall Width | 8 ft. |
Overall Height | 6 ft. |
Depth | 46.7 |
Outside Length | 4 ft. |
Details
Material | Steel |
Capacity | 173 cu. ft. |
Color | Silver |
Includes | Walls, roof, doors, frame work, hardware, instructions |
For Use With | Sheds and Storage Buildings |
Description
The Arrow Select line of strong, sturdy steel storage sheds is a pleasant addition to your backyard. Made with galvanized steel that is treated to provide long-term protection against corrosion and rust, Arrow Select sheds are engineered to protect your stored items from the elements. Inside, the 71 in. walls provide extra headroom, vertical storage space, and added entryway clearance. That makes it great for storing ladders, rakes, pole saws, and anything you want to pile high. The Arrow Select line also has a high gable roof to prevent pooling of rainwater and debris, built-in air vents for better circulation, and locking door handles for security. It also has a smooth, strong Sherwin-Williams Paint Finish that protects it from the elements and gives the steel extra protection from rust and corrosion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Spindle Assembly 285-888 For John Deere Tca24881 (285-888)
- ILC Replacement For FISHER PRICE, 39006793 (3900-6793)
- FELCO Replacement Cutting Blades for FELCO F13 (13/3)
- FABRICATION ENTERPRISES Fabrication Enterprises 50-1505B 16 in. x 10 yards Dycem Non-Slip Material Roll; Blue (50-1505B)
- ARROW STORAGE PRODUCTS 8x4 Classic Steel Storage Shed, Blue Grey (CLP84BG)
- ARROW STORAGE PRODUCTS 10x4 Classic Steel Storage Shed, Flute Grey (CLP104FG)
- ARROW STORAGE PRODUCTS 129 cu. ft. Steel Grey (EP64AN)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x12, Cool Grey (EG1212CG)
- ARROW STORAGE PRODUCTS 167 cu. ft. Steel Grey (SCG65CC)
- ARROW STORAGE PRODUCTS 10x14 Classic Steel Storage Shed, Blue Grey (CLG1014BG)
- DURAMAX Flat Roof Building 16x10 (30852)
- Arrow Storage Products Sheds & Outdoor Storage