Shop All Sheds & Outdoor Storage
Arrow Storage Products
167 cu ft Galvanized Steel Peaked Roof Storage Shed, Woodgrain
Mfr # WR65
Zoro # G4136620
original price:
$516.99
10% off
new price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shed
- Assembled/Unassembled Unassembled
- Material Galvanized Steel
- Capacity 167 cu ft
- Color Woodgrain
Product Information
- Brand Arrow Storage Products
- MFR # WR65
- Zoro # G4136620
- UPC # 26862109057
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 79.13 in |
Outside Width | 76.25 in |
Inside Height | 77.88 in |
Inside Depth | 54.25 in |
Inside Width | 71.25 in |
Door Opening Height | 69.25 in |
Size | 6 ft x 5 ft x 6.6 ft |
Height | 6 ft |
Door Opening Width | 32 in |
Details
Type | Shed |
Assembled/Unassembled | Unassembled |
Material | Galvanized Steel |
Capacity | 167 cu ft |
Color | Woodgrain |
Item | Peaked Roof Storage Shed |
Doors | Sliding Doors |
Description
WOODRIDGE SHED 6FT X 5FT - WOODGRAIN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER MFG Pan Feed/Water Plast 5Qt (P-5 RED)
- STENS Fuel Cap For Wacker Oem : 81072 125-100 (125-100)
- STENTENSGOLF StentensGolf GB1RXVB Glove Box for EZ-GO RXV; Burled (GB1RXVB)
- MAYNE Nantucket Trough Planter, 36 x 16 x24, White (4847-W)
- ARROW STORAGE PRODUCTS Spacemaker Patio Steel Storage Shed, 4 ft. x 3 ft. Flute Gray and Anthracite (FKPS01)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Unassembled (SCG1012CC)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x14, Cool Grey (EG1414CG)
- ARROW STORAGE PRODUCTS 6x7 Classic Steel Storage Shed, Flute Grey (CLG67FG)
- ARROW STORAGE PRODUCTS 128 cu. ft. Steel Green (SCP64SG)
- ARROW STORAGE PRODUCTS Shed, Charcoal, Assembled (CLG88CC)
- SOJAG 3160 cu. ft. Steel Charcoal (GRC1230)
- Arrow Storage Products Sheds & Outdoor Storage