Shop All Pneumatic Flow Control Valves
Arrow Pneumatics
Speed Control, Bronze, 3/8" Air Inlet, NPT
Mfr # ASP - 3SCH
Zoro # G410189996
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Hex Size 7/8 in
- Air Inlet Size 3/8 in
- Air Inlet Type NPT
- Filter Rating 40 micron
Product Information
- Brand Arrow Pneumatics
- MFR # ASP - 3SCH
- Zoro # G410189996
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Hex Size | 7/8 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Details
Item | Speed Control |
Body Material | Bronze |
Air Inlet Type | NPT |
Filter Rating | 40 micron |
Weight | 0.25 lb |
Maximum Operating Temperature | 300 Degrees F |
Minimum Operating Temperature | 35 Degrees F |
Minimum Flow Rate | 0 scfm |
Air Outlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Description
Speed Control, Air Inlet Size 3/8 in, Air Inlet Type NPT, Hex Size 7/8 in, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Bronze, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40B15F-1)
- BANDO Metric V-Belts, Spb2360 (SPB2360)
- SPEEDAIRE Valve, Timed Electric Auto Drain, 1/2 in Drain Size, 4.53 gpm Drain Rate, 0.5 min to 45 min (13X528)
- SMC Seal Kit, Pneumatic Cylinder (CQSB20-PS)
- ARROW PNEUMATICS Speed Control, Bronze, 1/4" Air Inlet, NPT (ASP - 2SCH)
- ARROW PNEUMATICS Speed Control, Bronze, 1/8" Air Inlet, NPT (ASP - 1SCH)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S21AJSR05210A)
- ALPHA TECHNOLOGIES Aignep USA 5/2 Double Solenoid Valve, Pilot 1/2 NPTF, 24V AC/5VA Coil, LED Connection (01VS150005N0402)
- NUMATICS Swivel, 1/8In NPT, 1/8In NPT (1FCTN)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S23AJSR05210A)
- SMC Flow Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07SD)
- Arrow Pneumatics Pneumatic Flow Control Valves