Shop All Filters & Regulators
Arrow Pneumatics
Regulator, T Handle, 1/2"
Mfr # R354GT
Zoro # G0028563
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 11/16 in
- Overall Height 5 3/8 in
- Includes Gauge, Tamper-Proof Cap
Product Information
- Brand Arrow Pneumatics
- MFR # R354GT
- Zoro # G0028563
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2 11/16 in |
Overall Height | 5 3/8 in |
Details
Item | Regulator,T Handle,1/2" |
Includes | Gauge, Tamper-Proof Cap |
Description
Regulator,T Handle,1/2 In., Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPLACO MS-400 Mounting Hardware (MS-400)
- RMX INDUSTRIES Blubird Air Hose Reel 3/8 In. X 50 Ft. (BLBBBR3850)
- INA Inner Ring, Bore 35 mm, Width 30 mm (IR35X40X30-XL)
- CLIMAX METAL PRODUCTS Keyless Lock Assem, C123E Ser, 1.5Shaftdia (C123E-150)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/4" (B752G)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARROW PNEUMATICS Mini Regulator, Zinc Body, 1/4" (R162G)
- MILTON High Pressure FRL Regulator, 3/8" NPT (1114-8)
- Arrow Pneumatics Compressed Air Treatment