Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Regulator
Mfr # R354H
Zoro # G1177331
original price:
$59.19
13% off
new price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cap
- Overall Height 5 3/8 in
- Adjustment Knob Nonrising
- Body Material Aluminum
Product Information
- Brand Arrow Pneumatics
- MFR # R354H
- Zoro # G1177331
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 3/8 in |
Details
Item | General Purpose Air Regulator |
Includes | Cap |
Adjustment Knob | Nonrising |
Body Material | Aluminum |
Description
General Purpose Air Regulator, Body Material Aluminum, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Carbide Burr Kit, 1/4" Shank, 8 pcs (93350)
- CAMOZZI #2520 32-M5, Adapter BSPp Female- NPTF Male, 10/32" Unf X M5 (2520 32-M5)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211FG-01-06S)
- MCGILL Camrol Crowned Metric Cam Follower, MCFR 22 S (MCFR 22 S)
- ARROW PNEUMATICS Fk329-S1 Filter Kit (FK329-S1)
- ARROW PNEUMATICS 3/4 Inch Midflow Particulate Filter (F376W)
- ARROW PNEUMATICS Lube, 10 oz. Metal Bowl, 1/2" (L374W)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/4" (L352W)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- Arrow Pneumatics Compressed Air Treatment