Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Steel, 1/8" Air Inlet, BSP
Mfr # ASP-1BS
Zoro # G910189977
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.02 lb
- Body Material Steel
- Fitting Material Steel
- Noise Reduction Rating 80 dB
- Minimum Flow Rate 0 scfm
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-1BS
- Zoro # G910189977
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Outside Diameter | 7/16 in |
Overall Length | 1 1/8 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/8 in |
Details
Item | Muffler |
Weight | 0.02 lb |
Body Material | Steel |
Fitting Material | Steel |
Noise Reduction Rating | 80 dB |
Minimum Flow Rate | 0 scfm |
Filter Rating | 40 micron |
Maximum Flow Rate | 11 scfm |
Minimum Operating Temperature | 35 Degrees F |
Air Outlet Type | BSP |
Maximum Operating Pressure | 300 psi |
Maximum Operating Temperature | 300 Degrees F |
Material Filtered | Air, Gasoline, Oil |
Air Inlet Type | BSP |
Filter Element Material | Bronze |
For Fluid Type | Compressed Air, Exhaust Air, Inert Gas |
Description
Muffler, Air Inlet Size 1/8 in, Air Inlet Type BSP, Maximum Flow Rate 11 scfm, Filter Element Material Bronze, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Noise Reduction Rating 80 dB, Fitting Material Steel, Air Outlet Size 1/8 in, Air Outlet Type BSP, Body Material Steel, For Fluid Type Compressed Air, Exhaust Air, Inert Gas, Material Filtered Air, Gasoline, Oil, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Pillow Block Bearing, Ball, 1-15/16" Bore (NP-31)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG232, 25 micron, Outside-In (MF0066001)
- DEWALT 1/2" x 3 ft Hybrid Whip Air Hose (DXCM012-0210)
- PIX PIX 263L075, Standard Timing Belt, L, 3/4 X 26-5/16, T70, Trapezoidal (263L075)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF -6F)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1" (ASP-8)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Breather Vent, 1/2" (ASP-4BV)
- SPEEDAIRE Muffler, Exhaust, 3/8" NPT, 11/16" dia. (1A327)
- Arrow Pneumatics Pneumatic Muffler