Shop All Pneumatic Muffler
Arrow Pneumatics
Muffler, Aluminum, 1 1/2" Air Inlet, NPT
Mfr # ASQF - 12F
Zoro # G010189990
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Weight 0.81 lb
- Air Inlet Type NPT
- Minimum Operating Temperature 35 Degrees F
- Overall Length 5 1/2 in
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF - 12F
- Zoro # G010189990
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 5 1/2 in |
Width Across Flats | 2 1/2 in |
Air Outlet Size | 1 1/2 in |
Air Inlet Size | 1 1/2 in |
Hex Size | 2 1/2 in |
Details
Item | Muffler |
Body Material | Aluminum |
Weight | 0.81 lb |
Air Inlet Type | NPT |
Minimum Operating Temperature | 35 Degrees F |
Maximum Operating Temperature | 160 Degrees F |
Air Outlet Gender | Female |
Minimum Flow Rate | 0 scfm |
Air Outlet Type | NPT |
Maximum Operating Pressure | 300 psi |
Air Inlet Gender | Female |
Filter Element Material | Stainless Steel |
Description
Muffler, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Air Inlet Gender Female, Hex Size 2 1/2 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Female, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Minimum Flow Rate 0 scfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, Low Z, 208/240V, 88A (KDRULF24L)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- EXAIR Flat Nozzle and12" Stay Set, Mag Base, 2" (1122-9312)
- ENERPAC Decal Safety Warning (DC6154026)
- ARROW PNEUMATICS Speed Control Muffler, 1/4", PK10 (ASP-2SC)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/2", PK5 (ASQF-4M)
- ARROW PNEUMATICS Breather Vent, 3/4" (ASP-6BV)
- ARROW PNEUMATICS Speed Control Muffler, 1/8", PK10 (ASP-1SC)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/4" Air Inlet (ASP-2)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- MILTON Pneumatic Silencer, Plastic, 1/2" (S-1086-50)
- Arrow Pneumatics Pneumatic Muffler