Shop All Pneumatic Muffler
Arrow Pneumatics
Male Alum Pneumatic Silencer, 1/4", PK5
Mfr # ASQF-2M
Zoro # G0029281
product price: $7.15
/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Minimum Flow Rate 0 scfm
- Overall Length 1 7/8 in
- Air Outlet Type NPT
- Minimum Operating Temperature 35 Degrees F
Product Information
- Brand Arrow Pneumatics
- MFR # ASQF-2M
- Zoro # G0029281
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Overall Length | 1 7/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Hex Size | 5/8 in |
Details
Item | Male Alum Pneumatic Silencer,1/4" |
Body Material | Aluminum |
Minimum Flow Rate | 0 scfm |
Air Outlet Type | NPT |
Minimum Operating Temperature | 35 Degrees F |
Air Inlet Gender | Male |
For Fluid Type | Exhaust Air |
Maximum Operating Pressure | 300 psi |
Material Filtered | Air |
Maximum Operating Temperature | 160 Degrees F |
Weight | 0.06 lb |
Air Inlet Type | NPT |
Air Outlet Gender | Male |
Filter Element Material | Stainless Steel |
Description
Male Alum Pneumatic Silencer,1/4 In., Air Inlet Size 1/4 in, Air Inlet Type NPT, Air Inlet Gender Male, Hex Size 5/8 in, Filter Element Material Stainless Steel, Maximum Operating Pressure 300 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 160 Degrees F, Air Outlet Gender Male, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Exhaust Air, Material Filtered Air, Minimum Flow Rate 0 scfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Moisture Absorption Particle Filter (WG-050207-S)
- CARRIER Oval Capacitor, 7.5/7.5Mfd, 440V, (P291-0774)
- INGERSOLL-RAND Start-up Kit, For 5-15 HP Compressor (23352131)
- DIXON Air King Universal Hose End, 1/2 in, FNPT, Iron, Domestic (AM3)
- ARROW PNEUMATICS Breather Vent, 1-1/4" (ASP-10BV)
- ARROW PNEUMATICS Muffler, Aluminum, 1/2" Air Inlet, BST (ASQF - 4MBT)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 3/4" (ASP-6)
- ARROW PNEUMATICS Speed Control Muffler, 3/4" (ASP-6SC)
- ARROW PNEUMATICS Breather Vent, 1" (ASP-8BV)
- ARROW PNEUMATICS Breather Vent, 3/4" (ASP-6BV)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Plastic/Felt, 1/4" Male BSPT (R) (PFM02-PT)
- Arrow Pneumatics Pneumatic System Components