Shop All Compressor Air Filters
Arrow Pneumatics
High Flow Particulate Filter W/Metal Bwl/Flt Drain, 3/4"
Mfr # F329-06FW
Zoro # G7821398
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 1/8 in
- Overall Height 9 3/8 in
- Drain Type Automatic
- Gauge Included No
Product Information
- Brand Arrow Pneumatics
- MFR # F329-06FW
- Zoro # G7821398
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 5 1/8 in |
Overall Height | 9 3/8 in |
Details
Item | High Flow Particulate Filter W/Metal Bwl |
Drain Type | Automatic |
Gauge Included | No |
Description
High Flow Particulate Filter W/Metal Bwl, Overall Width 5 1/8 in, Overall Height 9 3/8 in, Drain Type Automatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Oldham Set Screw, Bore 1/8 In (OST8-2-A)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 135" (B135)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- MTD Belt-Spindle (954-3093)
- ARROW PNEUMATICS Arrow Tri-Star Standard Particulate Filter F352, Poly Bowl, 1/4" Npt, 150 Psi (F352)
- ARROW PNEUMATICS Midflow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F376FW)
- ARROW PNEUMATICS Hydraulic In-Line Filter W/3/4-16 SAE Inlet/Outlet (9153)
- ARROW PNEUMATICS Midflow Coalescing Filter, 1/2" (F574W)
- ARROW PNEUMATICS In-Line Tool Filter, Air; Oil, 5/16 (9073)
- ARROW PNEUMATICS Hydraulic In-Line Filter, 3/8" (9053)
- PNEUMATIC PRODUCTS PNEUMATIC FILTER ELEMENT (2004353 PCC1200AF)
- Arrow Pneumatics Compressor Air Filters