Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Poly Bowl, 1/2"
Mfr # B754G
Zoro # G0028870
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 3/4 in
- Includes Gauge, Polycarbonate Bowl, Tamper-Proof Cap
- Overall Width 2 11/16 in
- Drain Type Manual
- Filter Rating 40 micron
Product Information
- Brand Arrow Pneumatics
- MFR # B754G
- Zoro # G0028870
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 9 3/4 in |
Overall Width | 2 11/16 in |
Details
Item | Filter/Regulator,Poly Bowl,1/2" |
Includes | Gauge, Polycarbonate Bowl, Tamper-Proof Cap |
Drain Type | Manual |
Filter Rating | 40 micron |
Description
Filter/Regulator,Poly Bowl,1/2 In., Filter Rating 40 micron, Drain Type Manual, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP50X 1 1/8 (1VP50X 1 1/8)
- DAYTON Ind Link Single Strand Roller Pk5 (2YEA7)
- GATES Hi-Power II Belts, B136 (B136)
- HUTCHINS MANUFACTURING TRIGGER F/500 (HU1529)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754GW)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753FG)
- ARROW PNEUMATICS Arrow Standard Particulate Filter F354FW, Zinc Bowl & Float Drain, 1/2" NPT, 175 PSI (F354FW)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 3/4" (R376G)
- FAIRCHILD REPAIR KIT FILTER, REGULATOR AND LUBRICATOR PARTS AND ACCESSORY (12125-1)
- Arrow Pneumatics Compressed Air Treatment