Shop All Filters & Regulators
Arrow Pneumatics
Filter/Regulator, Metal Bowl, 1/4"
Mfr # B752FGW
Zoro # G0028889
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Automatic
- Filter Rating 40 micron
- Includes Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap
- Overall Width 2 11/16 in
- Overall Height 9 3/4 in
Product Information
- Brand Arrow Pneumatics
- MFR # B752FGW
- Zoro # G0028889
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Width | 2 11/16 in |
Overall Height | 9 3/4 in |
Details
Item | Filter/Regulator,Metal Bowl,1/4" |
Drain Type | Automatic |
Filter Rating | 40 micron |
Includes | Gauge, Metal Bowl, Sight Glass, Tamper-Proof Cap |
Description
Filter/Regulator,Metal Bowl,1/4 In., Filter Rating 40 micron, Drain Type Automatic, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Adapter Fitting, 1/4 BSPp Female X 1/4 BSPp Male (2521 1/4-1/4)
- NTN NTN 6005 2RSNR, RadialDeep Groove Ball Brg 25 Mm Id X 47 Mm Od X 12 Mm W Double Sealed, NTN 6005 2RSNR (6005 2RSNR)
- WD-40 WD40 Company 120084 3 In 1 Rv Silicone Slide Out Lube Spray 11 Oz (120084)
- CARLISLE R5VX1250-5 Power-Wedge Cog-Band (R5VX1250-5)
- ARROW PNEUMATICS Mid Flow Regulator, 3 Pos Knob, 1" (R378G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 3/8" (B753G)
- ARROW PNEUMATICS Filter/Regulator, Poly Bowl, 1/2" (B754G)
- ARROW PNEUMATICS Arrow Integral Filter/Regulator With Float Drain & T-Handle B753FGTW, Zinc Bowl, 3/8" NPT, 175 PSI (B753FGTW)
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 3/8" (B753FGW)
- ARROW PNEUMATICS Regulator, T Handle, 1/2" (R354GT)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B28-06-FHG0B)
- Arrow Pneumatics Filters & Regulators