Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter Element Kit, For Air; Oil
Mfr # EK9072
Zoro # G410374996
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 40 micron
- For Fluid Type Compressed Air
- Compatible Manufacturer Part Number 9071, 9072, 9073
- For Substance Type Air; Oil
Product Information
- Brand Arrow Pneumatics
- MFR # EK9072
- Zoro # G410374996
- Country of Origin United States
- Category General Purpose Filter Elements
Details
Item | Filter Element Kit |
Filter Rating | 40 micron |
For Fluid Type | Compressed Air |
Compatible Manufacturer Part Number | 9071, 9072, 9073 |
For Substance Type | Air; Oil |
Description
Filter Element Kit, Filter Rating 40 micron, Compatible Grainger Part Number 810WH8, Compatible Manufacturer Part Number 9071, 9072, 9073, For Fluid Type Compressed Air, For Substance Type Air; Oil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 2" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-2X15-CEAL)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRIM Premium Low-Oil Semisynthetic, 5 gal. (SC620/5)
- NATIONAL Small Bore Inch Seal, 482576N (482576N)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- ARROW PNEUMATICS Filter, 40 Micron, 10 oz. Metal Bowl, 1/2" (F374W)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, Auto, 3/8" (F353F)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 3/8" (F353FW)
- ARROW PNEUMATICS Filter Element Kit, For Air; Oil (EK9074)
- PARKER GRADE 6 COALESCING ELEMENT KIT PNEUMATIC FILTER ELEMENT (P3NKA00ESCB)
- Arrow Pneumatics Compressed Air Treatment