Shop All General Purpose Filter Elements
Arrow Pneumatics
Filter, 40 Micron, Metal Bowl, Auto, 3/8"
Mfr # F353FW
Zoro # G0028408
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Width 2 3/4 in
- Overall Height 6 1/4 in
- Gauge Included No
Product Information
- Brand Arrow Pneumatics
- MFR # F353FW
- Zoro # G0028408
- Country of Origin United States
- Category General Purpose Filter Elements
Dimensions
Overall Width | 2 3/4 in |
Overall Height | 6 1/4 in |
Details
Item | Filter,40 Micron,Metal Bowl,Auto,3/8" |
Drain Type | Manual |
Gauge Included | No |
Description
Filter,40 Micron,Metal Bowl,Auto,3/8 In., Overall Width 2 3/4 in, Overall Height 6 1/4 in, Drain Type Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116448-00)
- DAYTON GP Mtr, Split Ph, ODP, 1/4 HP, 1725 rpm, 48 (6K718)
- SKF Insert Ball Brgs, #YET205-100 (YET205-100)
- D&D 43" Outside Length, 1 1/2" Top Width, 16 Ribs (430J16)
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, 1/2" (F354W)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/4" (F300-02M)
- ARROW PNEUMATICS Arrow Tri-Star Particulate Filter F354, Poly Bowl, 1/2" Npt, 150 Psi (F354)
- ARROW PNEUMATICS Mini Filter, 20 Micron, Poly Bowl, 1/8" (F300-01)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 3/8" (F353)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, Auto, 3/8" (F353F)
- JONELL Gas Cartridge Pneumatic Filter Element (JPM 336-5-NS)
- Arrow Pneumatics General Purpose Filter Elements