Shop All Pneumatic Muffler
Arrow Pneumatics
Breather Vent, 1/2"
Mfr # ASP-4BV
Zoro # G0029108
product price: $2.25
/ea
Sold in multiples of 10 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet Type NPT
- Maximum Operating Temperature 300 Degrees F
- Air Outlet Size 1/2 in
- Maximum Operating Pressure 150 psi
- Filter Rating 40 micron
Product Information
- Brand Arrow Pneumatics
- MFR # ASP-4BV
- Zoro # G0029108
- Country of Origin United States
- Category Pneumatic Muffler
Dimensions
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Outside Diameter | 7/8 in |
Overall Length | 7/8 in |
Details
Item | Breather Vent,1/2" |
Air Inlet Type | NPT |
Maximum Operating Temperature | 300 Degrees F |
Maximum Operating Pressure | 150 psi |
Filter Rating | 40 micron |
Minimum Flow Rate | 0 scfm |
Minimum Operating Temperature | 35 Degrees F |
Weight | 0.06 lb |
Air Outlet Type | NPT |
Description
Breather Vent,1/2 In., Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 35 Degrees F, Maximum Operating Temperature 300 Degrees F, Filter Rating 40 micron, Air Outlet Size 1/2 in, Air Outlet Type NPT, Minimum Flow Rate 0 scfm, Outside Diameter 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 18mm ID Split With Relief Cut Metric Clamp Collar, Stl, Bo (M1C-18)
- INTERSTATE PNEUMATICS ASME Brass Safety Valve w/pull Ring 1/4 Inch MPT 165 PSI (V165-4)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size (SSH4-62Y)
- SMC Vacuum Ejector, Inline, Body, 1/4 In Tube (ZH10DSA-07-07-09)
- ARROW PNEUMATICS Breather Vent, Steel, 1 1/4" Air Inlet, NPT (ASP - 10BV)
- ARROW PNEUMATICS Sintered Muffler, 1-1/2" (ASP-12)
- ARROW PNEUMATICS Muffler, Aluminum, 3/4" Air Inlet, NPT (ASQF - 6M)
- ARROW PNEUMATICS Muffler, Aluminum, 1/4" Air Inlet, BST (ASQF - 2MBT)
- ARROW PNEUMATICS Pneumatic Exhaust Muffler, 1/2", PK10 (ASP-4)
- ARROW PNEUMATICS Male Alum Pneumatic Silencer, 1/4", PK5 (ASQF-2M)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Brass Wire Mesh, 1/8" Male NPT (BWM-01)
- Arrow Pneumatics Pneumatic System Components