Shop All Filter, Regulator, Lubricator
Arrow Pneumatics
Air Preparation Regulator R354
Mfr # R354
Zoro # G0604847
original price:
$64.39
6% off
new price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cap
- Overall Height 5 3/8 in
- Adjustment Knob Nonrising
- Body Material Aluminum
Product Information
- Brand Arrow Pneumatics
- MFR # R354
- Zoro # G0604847
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Overall Height | 5 3/8 in |
Details
Item | General Purpose Air Regulator |
Includes | Cap |
Adjustment Knob | Nonrising |
Body Material | Aluminum |
Description
General Purpose Air Regulator, Body Material Aluminum, Includes Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 200V AC Voltage, 1,760 Nameplate RPM (182TTDBD6039)
- D&D 1950mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1950)
- FAFNIR Double Row Angular Contact Ball Bearing (5310W C2)
- WESTERN ENTERPRISES Western Enterprises 312-CK-22 Hose Repair Kit W-C-1 Tool (312-CK-22)
- ARROW PNEUMATICS Mini Lube, Poly Bowl, 1/4" (L182)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- ARROW PNEUMATICS Mini Filter/Regulator/Lube Combo, 1/4" (7682)
- ARROW PNEUMATICS Lube, Metal Bowl, 1/2" (L354W)
- ARROW PNEUMATICS Modular Filter/Regulator/Lube Combo, 1/2" (C33354)
- ARROW PNEUMATICS Air Filter Assembly (F329-08W)
- PARKER Filter/Regulator/Lubricator, 3/4 In. NPT (C628-06FRLWGCWR)
- Arrow Pneumatics Compressed Air Treatment