Shop All Air Nailers & Staplers
Arrow Fastener
Pneumatic Stapler, Steel, Adjustable
Mfr # PT50
Zoro # G1842970
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/64
- Magazine Capacity 100
- Tool Weight 2.9 lb
- Width 27/64 in
- Housing Material Steel
Product Information
- Brand Arrow Fastener
- MFR # PT50
- Zoro # G1842970
- UPC # 079055482901
- Country of Origin China
- Category Air Nailers & Staplers
Dimensions
Width | 27/64 in |
Leg Length | 9/16 in |
Length | 1/4 in to 9/16 in |
Overall Width | 2 1/4 in |
Overall Height | 8 1/8 in |
Min. Hose Size | 1/4 in |
Depth Control | No |
For Staple Width | 3/8 in |
For Staple Leg Length | 1/4 to 9/16 in |
Overall Length | 9 in |
Description
Staple Gun, Air Powered, Air Inlet 3/8 in NPT, Air Pressure 100 psi, Max. Air Pressure 100 psi, Min. Air Pressure 60 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand ARROW, Firing Mode Combination, Tip Nonmarring, Depth Control No, Fastener Type Framing, For Staple Leg Length 1/4 to 9/16 in, For Staple Type Crowned, For Staple Width 3/8 in, For Staple Gauge 20 ga, Staple Capacity 100, Duty Rating General Duty, Housing Material Steel, Overall Height 8 1/8 in, Overall Length 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA T-Handle Wrench, Male, 3mm (009510530)
- M.A. FORD .0295 Reamer (27202951)
- PROTO Locking Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (J5261L)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 21mm 6 pt Metric Socket, 6 Points (321)
- ARROW FASTENER NAILER PNEUM BRAD (PT18G)
- ARROW FASTENER NAILER PNEUM PIN (PT23G)
- POWERNAIL 2000F Pneumatic 20-Gauge L-Cleat Nailer for Engineered and Hardwood Flooring (2000FKIT)
- METABO HPT FINISHNAILER 16GA 2-1/2"" (NT65M2SM)
- BOSTITCH Pneumatic Stapler and Brad Nailer, 18 ga. (BTFP71875)
- DEFENSEGUARD 15 gal Nailer Kit (DE1677320)
- METABO HPT Corded Roofing Pneumatic Nailer, 3/8 in Air Inlet, 120 Magazine, 7/8 to 1-3/4 in L Fastener (NV45AB2M)
- Arrow Fastener Air Nailers & Staplers