Shop All Stirrers
Arrow Mixing Products
Overhead Stirrer, 1/10 hp, 120V AC
Mfr # MODEL 6000
Zoro # G509947216
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Material Stainless Steel
- Pitch Ratio 1:1
- Blade Diameter 2 1/2 in
- Drive Style Direct; Gear
- For Container Capacity 20 L
Product Information
- Brand Arrow Mixing Products
- MFR # MODEL 6000
- Zoro # G509947216
- Country of Origin United States
- Category Stirrers
Dimensions
Blade Diameter | 2 1/2 in |
Shaft Length | 12 in |
Shaft Diameter | 3/8 in |
Details
Shaft Material | Stainless Steel |
Pitch Ratio | 1:1 |
Drive Style | Direct; Gear |
For Container Capacity | 20 L |
Propeller Type | Fixed |
Pitch Type | Machine Pitch |
Phase | Single |
Number of Blades | 4 |
Maximum Mixing Speed | 6,000 RPM |
Maximum Motor Horsepower | 1/10 hp |
Operating Voltage | 120V AC |
Compatible Viscosity Level | Low |
Description
Overhead Stirrer, Maximum Motor Horsepower 1/10 hp, Compatible Viscosity Level Low, Drive Style Direct; Gear, For Container Capacity 20 L, Mounting Location Top, Mounting Type Clamp, Stand, Number of Blades 4, Phase Single, Propeller Type Fixed, Shaft Length 12 in, Operating Voltage 120V AC, Pitch Type Machine Pitch, Blade Diameter 2 1/2 in, Maximum Mixing Speed 6,000 RPM, Pitch Ratio 1:1, Shaft Diameter 3/8 in, Shaft Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Microscope Cover Glass, PK10 (1404-10)
- BURRELL SCIENTIFIC Magnetic Stirrer, Plate 4" dia., 1L Cap. (077-880-00-00)
- QORPAK Bottle Cleaned, 8 oz, 43-400, PK24 (GLC-01339)
- LOVIBOND Calibration Set, Turbidmeter (194280)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-18)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/8 hp, 120V AC (MODEL 1200-12)
- ARROW MIXING PRODUCTS Overhead Stirrer, 1/14 hp, 120V AC (MODEL 1750-12)
- OHAUS Mini Hotplate Stirrer, HSMNHS4CAL (OH-30392024)
- BENCHMARK SCIENTIFIC Magnetic Stirrer, 30 W, Plate 11.8 in W (IPS7101-50)
- Arrow Mixing Products Lab Mixing & Blending