Shop All Utility Knife Blades
Arrow Mixing Products
Mixing Blade
Mfr # P-316-25
Zoro # G409919658
product price: $42.35
/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Number of Blades 3
- Material Grade 316
- Blade Diameter 2 1/2 in
Product Information
- Brand Arrow Mixing Products
- MFR # P-316-25
- Zoro # G409919658
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Blade Diameter | 2 1/2 in |
Details
Material | Stainless Steel |
Number of Blades | 3 |
Material Grade | 316 |
Description
Mixing Blade, Blade Diameter 2 1/2 in, Material Stainless Steel, Number of Blades 3, Material Grade 316
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Flat End, 0.5000" (18320-C3)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- WIHA Power Torx Bit, T15 x 50mm, PK10 (74728)
- KIPP Cam Lever Adjustable Size: 0 8-32X15, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.05011AEX15)
- AU-VE-CO PRODUCTS PLASTIC RAZOR BLADES 25PK (AV14543)
- SLICE Replacement Blade, White, 4PK (SLI10404)
- PACIFIC HANDY CUTTER Single Edge Pckt Blade Dispenser, 1-1/4"W (PBDSP017B)
- STRONG ARM Bi-Metal 'Blue Blade' Utility Razor Blades (Pack Of 5) (2084100)
- PERFORMANCE TOOL 12-Pc Single Edge Razor Blade Razor Blades, W742 (W742)
- STANLEY Steel Regular Duty Utility Replacement Blade 2-7/16 in. L 5 pc (11-911)
- IRWIN Utility Knife Fixed Std (2081101)
- Arrow Mixing Products Knives, Cutters & Snips