Shop All Lockset Cylinders
Arrow Lock
SFIC, Satin Chrome, Keyway Type 1C, 6 Pins
Mfr # 100CRP-UCX1C 26D
Zoro # G0553948
original price:
$31.00
27% off
new price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type 1C
- For Door Thickness 1 3/4 in
- Number of Pins 6
- Finish Satin Chrome
- For Use With SFIC Locking Hardware
Product Information
- Brand Arrow Lock
- MFR # 100CRP-UCX1C 26D
- Zoro # G0553948
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | 1C |
Item | Small Format Interchangeable Core (SFIC) |
For Door Thickness | 1 3/4 in |
Number of Pins | 6 |
Finish | Satin Chrome |
For Use With | SFIC Locking Hardware |
Material | Brass/Steel |
Description
Small Format Interchangeable Core (SFIC), Finish Satin Chrome, Material Brass/Steel, Keyway Type 1C, For Door Thickness 1 3/4 in, Number of Pins 6, For Use With SFIC Locking Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Outside Corner Guard, Eggshell, 9/20"W X 96"H (WC-101-0-370)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Hardened Steel Shackle, 1 1/4 in W (48JR04)
- WRS 34" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5034Y)
- BALDWIN ESTATE Lifetime Brass Kits Lifetime Brass (5399.003.N)
- ARROW LOCK Pointe SFIC Core, 6-Pin KB Keyway, Uncombinated, US26D, 4 Pack (100CRP-UCXKB 26D (4PK))
- ARROW LOCK 1-1/4" SFIC Mortise Hsg, Less 7P Core, AR18 Cam, US10B, 4 Pack (16CR-27XAR18 10B (4PK))
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- ARROW LOCK SFIC Cylinder Housing with Standard Cam, Satin Chrome, 6 Pins (16CR-27X001 26D)
- ARROW LOCK 1-1/8" SFIC Mortise Hsg, Less 6-pin Core, 001 Cam, US26D, 4 Pack (16CR-16X001 26D (4PK))
- ARROW LOCK Pointe SFIC Core, 6-Pin MB Keyway, Uncombinated, US4, 4 Pack (100CRP-UCXMB 4 (4PK))
- FALCON Satin Brass Cylinder Q500010606 (Q500010606)
- Arrow Lock Lockset Cylinders