Shop All Exit Devices
Arrow Lock
Rim Exit Device, Satin Aluminum, Passage
Mfr # S1250E AL
Zoro # G2727352
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1250
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 24 in to 32 in
- Fits Stile Width 4 1/2 in
Product Information
- Brand Arrow Lock
- MFR # S1250E AL
- Zoro # G2727352
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 24 in to 32 in |
Fits Stile Width | 4 1/2 in |
Max. Door Width | 36 in |
Details
Series | S1250 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
ADA Compliant | ADA Compliant |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Standards | ANSI A156.3 |
Lockdown Type | Hex Dogging |
Fire Rating - Door Hardware | 3 hr |
Type | Mortise |
Performance | Standard Duty |
Lockset Function | Passage |
Color | Silver |
Description
Rim Exit Device, Exit Only Exit Device, Hex Dogging, Standard Duty Performance, Mechanical, Grade 1, Satin Aluminum Finish, Door Width 24 in to 32 in, Series S1250, Fits Stile Width 4 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ANSI A156.3, Lockset Function Passage, Max. Door Width 36 in, Type Mortise, Fire Rating - Door Hardware 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 240 unit capacity Steel Key Cabinet (2NET6)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-7/8"D (1601 x BSP)
- HID Proximity Reader, 5inW x 5inH x 1inD, Gray (5355AGN00)
- STRATTEC Strattec: 4 Button Flip Key GMC Logo, Brand New 315 MHZ (STR-5912547)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ARROW LOCK Surface Vertical Rod, Satin Aluminum (FS1150F AL)
- ARROW LOCK Rim Exit Device, Aluminum, 48 in. W (S1250G AL)
- VON DUPRIN Anodized Aluminum Exit 99EOF283 (99EOF283)
- Arrow Lock Exit Devices