Shop All Exit Devices
Arrow Lock
Rim Exit Device, Aluminum, 48 in. W
Mfr # S1250G AL
Zoro # G8696904
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S1200
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 5 in
Product Information
- Brand Arrow Lock
- MFR # S1250G AL
- Zoro # G8696904
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 5 in |
Details
Series | S1200 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
Grade | 1 |
Standards | ANSI A156.3 Grade 1 |
Performance | Heavy Duty |
Lockdown Type | Hex Dogging |
Description
Rim Exit Device, Exit Device, Hex Dogging, Heavy Duty Performance, Grade 1, Aluminum Finish, Door Width 48 in, Series S1200, Fits Stile Width 5 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Proximity Reader, Black, 5-7/64 in. H (MT15)
- SOUTHCO-ALBANY DIV Sealed Lever Latch, Non-Locking (S C5-11-25-3)
- ROCKWOOD Door Push Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (70A.32DBIO)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X12In (N266-932)
- ARROW LOCK Rim Exit Device, Satin Aluminum, Passage (ED910-36 AL)
- ARROW LOCK RimExitDevice, Alumnum, 36inW, Series S1100 (S1150F AL)
- ARROW LOCK - RIM EXIT DEVICE 31" - 36" DOOR ALUMINUM Painted (ARR-ED910-36-AL)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ARROW LOCK Rim Exit Device, Aluminum, 36inW, Grade 1 (S1250F AL)
- ARROW LOCK Rim Exit Device, Dark Bronze, Passage (S1250F BRZ)
- YALE Rim Pullman Bolt, Grade 1,2100 Series (2100F x 689)
- Arrow Lock Exit Devices