Shop All Passage Door Handles
Arrow Lock
Lockset, Mechanical, Communicating
Mfr # RL03SR 26D
Zoro # G2727459
original price:
$80.02
30% off
new price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- For Use With Metal or Wood Doors
- Lockset Handle Type Lever
- Includes Latch, Mounting Hardware, Strike
Product Information
- Brand Arrow Lock
- MFR # RL03SR 26D
- Zoro # G2727459
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Style Flat with Return, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Sierra Design, For Use With Metal or Wood Doors, Handle Material Zinc, Includes Latch, Mounting Hardware, Strike, Item Door Lever Lockset, Key Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (571A92)
- LUCIDA SURFACES LUCIDA SURFACES, MosaiCore Blanco Ibiza-Sample (SC-4156SMP)
- ILCO Ilco: Key Blanks, A1145CE SCHLAGE (A145CE 145CE (ILCO-A1145CE)
- TRIMLITE 26" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2268pri8403)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 26)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (BM01 VL 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Passage (RL01SR 3)
- ARROW LOCK Lever, Satin Chrome, S1100/S1200 Series (SRX01 26D)
- ARROW LOCK Lever Lockset, Mechanical, Privacy, Grd. 1 (GL01SR 26D)
- ARROW LOCK Lever Lockset, Mechanical, Passage, Grd. 2 (RL01SR 26D)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5104 (5104.003.RMR)
- Arrow Lock Passage Door Handles