Shop All Keyed Entry Door Handles
Arrow Lock
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # GL81SR 26D CS
Zoro # G8695732
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Product Information
- Brand Arrow Lock
- MFR # GL81SR 26D CS
- Zoro # G8695732
- Country of Origin United States
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style GL Angled, Lockset Finish Satin Chrome, Keyway Type Schlage SC4, Key Type Different, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Features ARROWGL Series Grade 1 Heavy-Duty Levers Offer An Economically Pleasing Solution for ADA Compliance, For Use With Wood, Steel Doors, Handle Material Zinc, Includes Hardware, Item Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE CONTINUOUS HINGE1.06X30"" (N148-205)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7202)
- SECO-LARM 8-16 VAC/12VDC Reversible Electric Door Strike. Symmetric (strike portion is centered on (SLM-SD-994A-A1SQ)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Depth (In.): 60 in (SLAL-75-BP-60)
- ARROW LOCK Door Lever Lockset, Mechanical, Entrance (RL11SR 3 CS)
- ARROW LOCK Arrow Mortise Storeroom Lockset (BM12 VG 26D)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- ARROW LOCK - STOREROOM, NIGHTLATCH LEVER TRIM S1150, S1250, 500, 600 DEVICES 300, 400 SERIES ALARMS SFIC PREP, (ARR-SRX82-26D-IC)
- ARROW LOCK Lever Lockset, Mechanical, Entrance, Grd. 2 (RL11SR 26D CS)
- ARROW LOCK Lever Lockset, Mechanical, Storeroom, Grd.1 (GL82SR 26D)
- SCHLAGE Cylindrical Lock, ALX80P BRW 626 (ALX80P BRW 626)
- Arrow Lock Keyed Entry Door Handles