Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Storeroom
Mfr # MK12TA 3 IC
Zoro # G2524912
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # MK12TA 3 IC
- Zoro # G2524912
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Round Style, Bright Brass Lockset Finish, Keyway Type SFIC, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Key Material Brass, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- AMERICAN GARAGE DOOR SUPPLY Spring Lift Cable, 1/8 In, 104 In., PK2 (CAS18-104)
- MSI Regallo Calacatta Marbella SAMPLE Matte Porcelain Floor And Wall Tile (ZOR-PT-0475-SAM)
- SCHLAGE Control Key, Mfr. No. C123 (35-003C123)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- ARROW LOCK Knob Lockset, Mechanical, Classroom (RK17BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D IC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D)
- DEXTER BY SCHLAGE CYLINDRICAL LOCK, ENTRY/OFFICE BALL KNOB GRADE 2 UL LISTED 3 HOUR 6-PIN SCHLAGE C KD SATIN STAINLESS (DEX-C2000-ENTR-B-630)
- Arrow Lock Door Knob Locksets