Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Storeroom
Mfr # MK12TA 26D CS
Zoro # G2524739
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Storeroom
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # MK12TA 26D CS
- Zoro # G2524739
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Round Style, Satin Chrome Lockset Finish, Keyway Type Schlage SC1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Brass, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate, Mending, 4 In (4PB68)
- AMEROCK Appoint 3 in & 3-3/4 in 76mm & 96 mm Center-to-Center Matte Black Cabinet Cup Pull (BP36762FB)
- DORMAKABA Tubular Deadbolts and Deadlatches (9040000-26D-41)
- SPEC Compression Spring, Stainless Steel, PK10, C07201052250S (C07201052250S)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 15 CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D CS)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3 IC)
- ARROW LOCK Knob Lockset, Mechanical, Entrance (RK11BD 32D)
- KWIKSET Kwikset: Cove Entry Door Knob with Round Rose / Antique Brass / with SmartKey Technology (KWS-400CV-RDT-SMT-5)
- Arrow Lock Keyed Entry Door Knobs