Arrow Lock

Knob Lockset, Mechanical, Passage


product price: $62.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Finish Bright Chrome
  • Lockset Grade 2
  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Passage
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Passage, Lockset Grade 2, Ball Style, Bright Chrome Lockset Finish, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Latch, Mounting Hardware, Strike, Item Knob Lockset, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.