Arrow Lock

Knob Lockset, Mechanical, Grade 2


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lockset Handle Type Knob
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Entrance/Office
  • Lockset Grade 2
  • Key Type Not Keyed
See all product information

Product Information

Description

Mechanical, Knob, Cylindrical, Lockset Function Entrance/Office, Lockset Grade 2, Tudor Style, Satin Chrome Lockset Finish, Keyway Type SFIC, Key Type Not Keyed, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Wood or Steel Doors, Includes Latch, Lock, Strike Plate, Item Knob Lockset, Knob Material Brass, Bronze, Location Type Commercial, Residential, Lockset Performance Strength Medium Duty, Number of Keys 0, Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.