Shop All Keyed Entry Door Knobs
Arrow Lock
Knob Lockset, Mechanical, Communicating
Mfr # MK31BD 3
Zoro # G2524903
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 2
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Communicating
- Required Door Thickness 1-3/8 in to 1-3/4 in
Product Information
- Brand Arrow Lock
- MFR # MK31BD 3
- Zoro # G2524903
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Communicating, Lockset Grade 2, Ball Style, Bright Brass Lockset Finish, Keyway Type AR1, Key Type Different, Standards ANSI A156.2, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/8 in, Ligature Resistant No, For Use With Wood or Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Brass, Knob Material Wrought Brass, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Pins 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- DELTANA Push Plate 3-1/2" X 15" Oil Rubbed Bronze (PP3515U10B)
- RANDALL ECONOMY SWEEP (3 FT V-60)
- PRIME-LINE Sash Lock, 2 in. Hole Centers, Fits Single and Double Hung Windows, Diecast, White, Single Pack (F 2584)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11BD 26D CS)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 3)
- ARROW LOCK Knob Lockset, Mechanical, Entrance/Office (MK11TA 26 IC)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (RK12BD 32D IC)
- ARROW LOCK MK SERIES ASYLUM KNOB GRADE 2 ANSI F87 FUNCTION BALL KNOB, SMALL ROSE OIL RUBBED BRONZE FINISH (ARR-MK33BD-10B)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 3 IC)
- COPPER CREEK Colonial Knob Keyed Entry Function, Satin Stainless (CK2040SS)
- Arrow Lock Door Locks and Deadbolts